Motion
35 K2 ERING

KOP-FLEX
35 K2 ERING

2271062 Resilient Coupling Component - End Ring, Series: K2, Cplg Size: 35, Material: Steel
MI ITEM #02519787
MFR #35 K2 ERING
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
35 K2 ERING

2271062 Resilient Coupling Component - End Ring, Series: K2, Cplg Size: 35, Material: Steel
MI ITEM #02519787
MFR #35 K2 ERING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35 K2 ERING
  • Non-Lubricated design for toughest industrial applications. Provides torsional damping to reduce torsional vibration and cushion shock loads. Redundant fail safe design with interlocking parts. Easy to assemble and operate in hot, wet, gritty tough environment.

Specifications

  • Product Types
    End Ring
  • Coupling Size Code
    35
  • Series
    K2
  • Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384122268
  • Weight
    12.62
  • Manufacturer Catalog Number
    35 K2 ERING
  • Product Type
    Resilient Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text