Motion
35 K2 FH

KOP-FLEX
35 K2 FH

Resilient Coupling Hub - Cplg Size: 35K2, Bore Type: Rough Stock Bore, Hub Material: Carbon Steel
MI ITEM #02519788
MFR #35 K2 FH
List Price$25,191.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
35 K2 FH

Resilient Coupling Hub - Cplg Size: 35K2, Bore Type: Rough Stock Bore, Hub Material: Carbon Steel
MI ITEM #02519788
MFR #35 K2 FH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25,191.02/each for your price

Overview

Mfr description
35 K2 FH
  • Non-Lubricated design for tough industrial applications. High torques, Start and Stop operation, high shock load Available close coupled or in various spacer configuration to suit application

Specifications

  • Coupling Size Code
    35K2
  • Bore Type
    Rough Stock Bore
  • Hub Diameter
    7.2100 in
  • Hub Material
    Carbon Steel
  • Length Through Bore
  • Coupling Outside Diameter
    14.0000 in
  • Torque Capacity
    126000 in
  • Max Rpm
    2730 rpm
  • Series
    K2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384018509
  • UPC_NO
    662384018509
  • Weight
    126.4700 lbs
  • Product Type
    Resilient Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought