Motion
35 K2 FHUB

KOP-FLEX
35 K2 FHUB

2270510 Resilient Coupling Hub - Cplg Size: 35, Bore Type: Rough Stock, Hub Material: Carbon Steel
MI ITEM #02519790
MFR #35 K2 FHUB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
35 K2 FHUB

2270510 Resilient Coupling Hub - Cplg Size: 35, Bore Type: Rough Stock, Hub Material: Carbon Steel
MI ITEM #02519790
MFR #35 K2 FHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35 K2 FHUB
  • Non-Lubricated design for toughest industrial applications. Provides torsional damping to reduce torsional vibration and cushion shock loads. Redundant fail safe design with interlocking parts. Easy to assemble and operate in hot, wet, gritty tough environment.

Specifications

  • Coupling Size Code
    35
  • Bore Type
    Rough Bore
  • Bore Range
    2 to 5 in
  • Hub Diameter
    7.2100 in
  • Hub Material
    Carbon Steel
  • Length Through Bore
  • Torque Capacity
    126000 in
  • Max Rpm
    2730 rpm
  • Series
    K2
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384122169
  • Weight
    65.5500 lbs
  • Product Type
    Resilient Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text