Motion
35 K2 SLEEVE

KOP-FLEX
35 K2 SLEEVE

2270734 Resilient Coupling Sleeve - Cplg Size: 35, Sleeve Type: K2, Material: Carbon Steel
MI ITEM #02519796
MFR #35 K2 SLEEVE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
35 K2 SLEEVE

2270734 Resilient Coupling Sleeve - Cplg Size: 35, Sleeve Type: K2, Material: Carbon Steel
MI ITEM #02519796
MFR #35 K2 SLEEVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35 K2 SLEEVE
  • Non-Lubricated design for toughest industrial applications.
  • Provides torsional damping to reduce torsional vibration and cushion shock loads.
  • Redundant fail safe design with interlocking parts.
  • Easy to assemble and operate in hot, wet, gritty tough environment.

Specifications

  • Coupling Size Code
    35
  • Sleeve Type Code
    K2
  • Sleeve Material
    Carbon Steel
  • Series
    K2
  • Manufacturer Catalog Number
    35 K2 SLEEVE
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384122084
  • Weight
    40.92 lbs
  • Material
    Carbon Steel
  • Product Type
    Resilient Coupling Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text