Specifications
Dimensions
- Bore Diameter127 mm
- Coupling Outside Diameter5.8800 in
- Coupling Size Code35UB
- Length Through Bore3.8800 in
- Outside Diameter5.8800 in
- Weight34.8300 lbs
Details
- Bore TypeRough Stock Bore
- Manufacturer Product Page
- Manufacturer Upc Number662384109511
- MaterialCarbon Steel
- Product TypeResilient Coupling Hubs
- SeriesMax-C
- UPC_NO662384109511
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)