Motion
35 UB RHUB

KOP-FLEX
35 UB RHUB

Resilient Coupling Hub - Cplg Size: 35UB, Bore Type: Rough Stock Bore, Hub Material: Carbon Steel
MI ITEM #02519807
MFR #35 UB RHUB
Your Price$3,769.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
35 UB RHUB

Resilient Coupling Hub - Cplg Size: 35UB, Bore Type: Rough Stock Bore, Hub Material: Carbon Steel
MI ITEM #02519807
MFR #35 UB RHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,769.85/each(List $4,523.82)

Overview

Mfr description
35 UB RHUB
  • Non-Lubricated design for toughest industrial applications. Provides torsional damping to reduce torsional vibration and cushion shock loads. Redundant fail safe design with interlocking parts. Easy to assemble and operate in hot, wet, gritty tough environment.

Specifications

  • Coupling Size Code
    35UB
  • Bore Type
    Rough Stock Bore
  • Hub Diameter
    10.1200 in
  • Hub Material
    Carbon Steel
  • Length Through Bore
  • Coupling Outside Diameter
    13.2500 in
  • Torque Capacity
    44100 in
  • Max Rpm
    2400 rpm
  • Series
    UB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384109603
  • UPC_NO
    662384109603
  • Weight
    76.0000 lbs
  • Product Type
    Resilient Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text