Motion
40 UB FR

KOP-FLEX
40 UB FR

2271302 Complete Gear Coupling - Cplg Size 4, Rough Stock, Flex-Rigid, 15.7500 in OD, 9.2500 in Length
MI ITEM #02519828
MFR #40 UB FR
List Price$25,929.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
40 UB FR

2271302 Complete Gear Coupling - Cplg Size 4, Rough Stock, Flex-Rigid, 15.7500 in OD, 9.2500 in Length
MI ITEM #02519828
MFR #40 UB FR

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$25,929.25/each for your price

Overview

Mfr description
40 UB FR
  • Non-Lubricated design for toughest industrial applications.
  • Provides torsional damping to reduce torsional vibration and cushion shock loads.
  • Redundant fail safe design with interlocking parts.
  • Easy to assemble and operate in hot, wet, gritty tough environment.

Specifications

  • Coupling Size Code
    4
  • Bore Type
    Rough Stock
  • Maximum Bore Diameter
  • Flex Type
    Flex-Rigid
  • Series
    UB
  • Max Rpm
    2000
  • Length Through Bore
  • Coupling Overall Length
    9.2500 in
  • Sleeve Outside Diameter
  • Hub Diameter
    7.1900 in
  • Manufacturer Upc Number
    662384101218
  • Manufacturer Product Page
  • Weight
    271.03 lbs
  • Product Type
    Complete Gear Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text