Motion
40 UB RHUB

KOP-FLEX
40 UB RHUB

Resilient Coupling Hub - Cplg Size: 40UB, Bore Type: Rough Stock Bore
MI ITEM #02519830
MFR #40 UB RHUB
List Price$6,274.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
40 UB RHUB

Resilient Coupling Hub - Cplg Size: 40UB, Bore Type: Rough Stock Bore
MI ITEM #02519830
MFR #40 UB RHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,274.30/each for your price

Overview

Mfr description
40 UB RHUB
  • Non-Lubricated design for toughest industrial applications. Provides torsional damping to reduce torsional vibration and cushion shock loads. Redundant fail safe design with interlocking parts. Easy to assemble and operate in hot, wet, gritty tough environment.

Specifications

  • Coupling Size Code
    40UB
  • Bore Type
    Rough Stock Bore
  • Length Through Bore
  • Coupling Outside Diameter
    15.7500 in
  • Series
    Max-C
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384109610
  • UPC_NO
    662384109610
  • Weight
    133.0000 lbs
  • Material
    Carbon Steel
  • Outside Diameter
    15.7500 in
  • Product Type
    Resilient Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text