Motion
45 K2 BS

KOP-FLEX
45 K2 BS

Resilient Coupling Components - Block Set, Series: K2, Cplg Size: 45, Material: Urethane
Mi Item #02519833
MFR #45 K2 BS
Price$6,179.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
45 K2 BS

Resilient Coupling Components - Block Set, Series: K2, Cplg Size: 45, Material: Urethane
Mi Item #02519833
MFR #45 K2 BS

Mfr description
45 K2 BS
  • Non-Lubricated design for toughest industrial applications. Provides torsional damping to reduce torsional vibration and cushion shock loads. Redundant fail safe design with interlocking parts. Easy to assemble and operate in hot, wet, gritty tough environment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,179.48/each

Specifications

Dimensions

  • Coupling Size Code
    45
  • Weight
    12.14

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    45 K2 BS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384100259
  • Material
    Urethane
  • Product Type
    Resilient Coupling Components
  • Product Types
    Block Set
  • Series
    K2
  • UPC_NO
    662384100259
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)