Motion
45 K2 EFFS

KOP-FLEX
45 K2 EFFS

Resilient Coupling Components - End Ring Fastener, Series: K2, Cplg Size: 45, Material: Steel
Mi Item #02519834
MFR #45 K2 EFFS
Price$94.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
45 K2 EFFS

Resilient Coupling Components - End Ring Fastener, Series: K2, Cplg Size: 45, Material: Steel
Mi Item #02519834
MFR #45 K2 EFFS

Mfr description
45 K2 EFFS
  • Non-Lubricated design for toughest industrial applications. Provides torsional damping to reduce torsional vibration and cushion shock loads. Redundant fail safe design with interlocking parts. Easy to assemble and operate in hot, wet, gritty tough environment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.79/each

Specifications

Dimensions

  • Coupling Size Code
    45
  • Weight
    0.96

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    45 K2 EFFS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384100792
  • Material
    Steel
  • Product Type
    Resilient Coupling Components
  • Product Types
    End Ring Fastener
  • Series
    K2
  • UPC_NO
    662384100792
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)