Motion
45 K2 FH

KOP-FLEX
45 K2 FH

Resilient Coupling Component - Flex Half, Series: K2, Cplg Size: 45, Material: Steel
Mi Item #02519836
MFR #45 K2 FH
Price$42,600.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
45 K2 FH

Resilient Coupling Component - Flex Half, Series: K2, Cplg Size: 45, Material: Steel
Mi Item #02519836
MFR #45 K2 FH

Mfr description
45 K2 FH
  • Non-Lubricated design for tough industrial applications. High torques, Start and Stop operation, high shock load Available close coupled or in various spacer configuration to suit application
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42,600.44/each

Specifications

Dimensions

  • Bore Diameter
    6.7500 in
  • Coupling Size Code
    45
  • Outside Diameter
    18
  • Weight
    231.94

Details

  • Bore Type
    Rough Bore
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    45 K2 FH
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384018707
  • Material
    Steel
  • Product Type
    Resilient Coupling Components
  • Product Types
    Flex Half
  • Series
    K2
  • UPC_NO
    662384018707
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)