Overview
Mfr description
45 K2 FHUB
- Non-Lubricated design for toughest industrial applications. Provides torsional damping to reduce torsional vibration and cushion shock loads. Redundant fail safe design with interlocking parts. Easy to assemble and operate in hot, wet, gritty tough environment.
Specifications
- Coupling Size Code45
- Bore TypeRough Bore
- Bore Range2.75 to 6.75 in
- Hub Diameter9.5900 in
- Hub MaterialCarbon Steel
- Length Through Bore
- Torque Capacity265000 in
- Max Rpm2120 rpm
- SeriesK2
- Manufacturer Catalog
- Manufacturer Product Page
- Manufacturer Upc Number662384122183
- Weight136.3500 lbs
- Product TypeResilient Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data