Motion
45 K2 FR

KOP-FLEX
45 K2 FR

Complete Gear Coupling - Cplg Size 4-1/2, Rough Stock, Flex-Rigid, 18.0000 in OD, 12.2500 in Length
Mi Item #02519840
MFR #45 K2 FR
Price$55,238.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
45 K2 FR

Complete Gear Coupling - Cplg Size 4-1/2, Rough Stock, Flex-Rigid, 18.0000 in OD, 12.2500 in Length
Mi Item #02519840
MFR #45 K2 FR

Mfr description
45 K2 FR
  • Non-Lubricated design for toughest industrial applications.
  • Provides torsional damping to reduce torsional vibration and cushion shock loads.
  • Redundant fail safe design with interlocking parts.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55,238.82/each

Specifications

Dimensions

  • Container Size
    1
  • Coupling Overall Length
    12.2500 in
  • Coupling Size
    4-1/2 in
  • Coupling Size Code
    4-1/2
  • Hub Diameter
    9.5900 in
  • Length Through Bore  
    5.8800 in
  • Maximum Bore
    9.7500 in, 247.65 mm
  • Maximum Bore Diameter  
    9.7500 in
  • Outside Diameter
    18.0000 in
  • Sleeve Outside Diameter  
    18.0000 in
  • Weight
    521.95 lbs

Details

  • Bore Type
    Rough Stock
  • Component Type
    Complete Coupling
  • Coupling Component
    Assembly
  • Coupling Style
    Max-C (K2)
  • Coupling Type
    Elastomeric Coupling
  • Design Features
    Non-Lubricated design, Torsional damping, Redundant fail safe design, Interlocking parts
  • Flex Type
    Flex-Rigid
  • Horsepower @ 100 RPM
    420 hp
  • Lubrication
    Lubrication Free
  • Manufacturer Catalog Number
    45 K2 FR
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384017601
  • Max Rpm
    2120 rpm
  • Maximum Speed
    2120 rpm
  • Maximum Torque
    265000 in/lb
  • Performance Features
    Torsional damping, Cushion shock loads, Non-Lubricated
  • Product Type
    Complete Gear Couplings
  • Series
    K2
  • Torque Capacity
    265,000.00 in-lb, 29,941.05 N-m
  • Torque Rating (in-lb)
    265,000.00 in-lb, 29,941.05 N-m
  • UPC_NO
    662384017601
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)