Motion
45 K2 RHUB

KOP-FLEX
45 K2 RHUB

2270312 Resilient Coupling Hub - Cplg Size: 45, Bore Type: Rough Stock, Hub Material: Carbon Steel
MI ITEM #02519842
MFR #45 K2 RHUB
List Price$14,110.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
45 K2 RHUB

2270312 Resilient Coupling Hub - Cplg Size: 45, Bore Type: Rough Stock, Hub Material: Carbon Steel
MI ITEM #02519842
MFR #45 K2 RHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14,110.81/each for your price

Overview

Mfr description
45 K2 RHUB
  • Non-Lubricated design for toughest industrial applications. Provides torsional damping to reduce torsional vibration and cushion shock loads. Redundant fail safe design with interlocking parts. Easy to assemble and operate in hot, wet, gritty tough environment.

Specifications

  • Coupling Size Code
    45
  • Bore Type
    Rough Bore
  • Bore Range
    3.33 to 9.75 in
  • Hub Diameter
    14.0000 in
  • Hub Material
    Carbon Steel
  • Length Through Bore
  • Torque Capacity
    265000 in
  • Max Rpm
    2120 rpm
  • Series
    K2
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384122398
  • UPC_NO
    662384122398
  • Weight
    290.0000 lbs
  • Product Type
    Resilient Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought