Specifications
Dimensions
- Coupling Size Code50
- Outside Diameter20
- Weight327.64
Details
- Bore TypeRough Bore
- Manufacturer Catalog
- Manufacturer Catalog Number50 K2 FH
- Manufacturer Product Page
- Manufacturer Upc Number662384018806
- MaterialSteel
- Max Rpm4100
- Product TypeResilient Coupling Components
- Product TypesFlex Half
- SeriesK2
Overview
Mfr description
50 K2 FH
- Non-Lubricated design for tough industrial applications. High torques, Start and Stop operation, high shock load Available close coupled or in various spacer configuration to suit application