Motion
50 K2 FR

KOP-FLEX
50 K2 FR

2270106 Complete Resilient Coupling - Cplg Size: 5, Series: K2 FR, Rough Stock Bore, 13.8100 in OL
Mi Item #02519851
MFR #50 K2 FR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
50 K2 FR

2270106 Complete Resilient Coupling - Cplg Size: 5, Series: K2 FR, Rough Stock Bore, 13.8100 in OL
Mi Item #02519851
MFR #50 K2 FR

Mfr description
50 K2 FR
  • Non-Lubricated design for toughest industrial applications.
  • Provides torsional damping to reduce torsional vibration and cushion shock loads.
  • Redundant fail safe design with interlocking parts.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Outside Diameter  
    20.0000 in
  • Coupling Overall Length  
    13.8100 in
  • Coupling Size Code
    5
  • Length Through Bore
    13.6200 in
  • Weight
    327.6400 lbs

Details

  • Bore Type
    Rough Stock
  • Configuration
    Flex Rigid
  • Coupling Style
    Max-C (K2)
  • Horsepower @ 100 RPM
    1148 hp
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384017700
  • Max Rpm
    1910 rpm
  • Maximum Bore F Hub
    7.2500 in
  • Maximum Bore R Hub
    10.5000 in
  • Peak Torque
    362000 in
  • Product Type
    Complete Resilient Couplings
  • Series
    K2 FR
  • Torque Capacity
    362000 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)