Motion
50 UB BS

KOP-FLEX
50 UB BS

2271856 Resilient Coupling Component - Block Set, Series: UB, Cplg Size: 50, Material: Urethane
Mi Item #02519856
MFR #50 UB BS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
50 UB BS

2271856 Resilient Coupling Component - Block Set, Series: UB, Cplg Size: 50, Material: Urethane
Mi Item #02519856
MFR #50 UB BS

Mfr description
50 UB BS
  • Non-Lubricated design for toughest industrial applications. Provides torsional damping to reduce torsional vibration and cushion shock loads. Redundant fail safe design with interlocking parts. Easy to assemble and operate in hot, wet, gritty tough environment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    50
  • Weight
    0.00

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    50 UB BS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384638417
  • Material
    Urethane
  • Max Rpm
    4100
  • Product Type
    Resilient Coupling Components
  • Product Types
    Block Set
  • Series
    UB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)