Motion
50 UB CFFS

KOP-FLEX
50 UB CFFS

2271948 Resilient Coupling Component - Center Flange Fastener, Series: UB, Cplg Size: 50, Material: Steel
MI ITEM #02519857
MFR #50 UB CFFS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
50 UB CFFS

2271948 Resilient Coupling Component - Center Flange Fastener, Series: UB, Cplg Size: 50, Material: Steel
MI ITEM #02519857
MFR #50 UB CFFS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50 UB CFFS
  • Non-Lubricated design for toughest industrial applications. Provides torsional damping to reduce torsional vibration and cushion shock loads. Redundant fail safe design with interlocking parts. Easy to assemble and operate in hot, wet, gritty tough environment.

Specifications

  • Product Types
    Center Flange Fastener
  • Coupling Size Code
    50
  • Series
    UB
  • Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662384082685
  • Weight
    3.83
  • Manufacturer Catalog Number
    50 UB CFFS
  • Max Rpm
    4100
  • Product Type
    Resilient Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text