Motion
50 UB EFFS

KOP-FLEX
50 UB EFFS

2272037 Resilient Coupling Component - End Ring Fastener, Series: UB, Cplg Size: 50, Material: Steel
MI ITEM #02519858
MFR #50 UB EFFS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
50 UB EFFS

2272037 Resilient Coupling Component - End Ring Fastener, Series: UB, Cplg Size: 50, Material: Steel
MI ITEM #02519858
MFR #50 UB EFFS

Mfr description
50 UB EFFS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    50
  • Weight
    1.58 lbs

Details

  • Manufacturer Upc Number
    662384100310
  • Material
    Steel
  • Product Type
    Resilient Coupling Components
  • Product Types
    End Ring Fastener
  • Series
    UB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)