Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
50 UB FH

2271492 Resilient Coupling Component - Flex Half, Series: UB, Cplg Size: 50, Material: Steel
MI ITEM #02519860
MFR #50 UB FH

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
50 UB FH
  • Non-Lubricated design for toughest industrial applications. Provides torsional damping to reduce torsional vibration and cushion shock loads. Redundant fail safe design with interlocking parts. Easy to assemble and operate in hot, wet, gritty tough environment.

Specifications

  • Product Types
    Flex Half
  • Coupling Size Code
    50
  • Series
    UB
  • Outside Diameter
    19.12
  • Bore Type
    Rough Bore
  • Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662384101409
  • Weight
    232.44
  • Manufacturer Catalog Number
    50 UB FH
  • Max Rpm
    4100
  • Product Type
    Resilient Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text