Motion
50 UB FR

KOP-FLEX
50 UB FR

2271310 Complete Resilient Coupling - Cplg Size: 5, Series: UB, Rough Stock Bore, 11.3100 in OL
MI ITEM #02519864
MFR #50 UB FR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
50 UB FR

2271310 Complete Resilient Coupling - Cplg Size: 5, Series: UB, Rough Stock Bore, 11.3100 in OL
MI ITEM #02519864
MFR #50 UB FR

Mfr description
50 UB FR
  • Non-Lubricated design for toughest industrial applications.
  • Provides torsional damping to reduce torsional vibration and cushion shock loads.
  • Redundant fail safe design with interlocking parts.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Outside Diameter  
    19.1200 in
  • Coupling Overall Length  
    11.3100 in
  • Coupling Size Code
    5
  • Length Through Bore
    11.1800 in
  • Weight
    232.4400 lbs

Details

  • Bore Type
    Rough Stock
  • Configuration
    Flex Rigid
  • Coupling Style
    Max-C (UB)
  • Horsepower @ 100 RPM
    430 hp
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384101225
  • Max Rpm
    1600 rpm
  • Maximum Bore F Hub
    5.6200 in
  • Maximum Bore R Hub
    6.2500 in
  • Peak Torque
    135500 in
  • Product Type
    Complete Resilient Couplings
  • Series
    UB
  • Torque Capacity
    135500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)