Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
50 UB RHUB

2271674 Resilient Coupling Hub - Cplg Size: 50, Bore Type: Rough Stock, Hub Material: Carbon Steel
MI ITEM #02519866
MFR #50 UB RHUB

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
50 UB RHUB
  • Non-Lubricated design for toughest industrial applications. Provides torsional damping to reduce torsional vibration and cushion shock loads. Redundant fail safe design with interlocking parts. Easy to assemble and operate in hot, wet, gritty tough environment.

Specifications

  • Coupling Size Code
    50
  • Bore Type
    Rough Bore
  • Bore Range
    4 to 6.25 in
  • Hub Diameter
    10.0000 in
  • Hub Material
    Carbon Steel
  • Length Through Bore
  • Torque Capacity
    135500 in
  • Max Rpm
    1600 rpm
  • Series
    UB
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384109627
  • Weight
    0.0000 lbs
  • Product Type
    Resilient Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought