Motion
55 K2 BS

KOP-FLEX
55 K2 BS

2270882 Resilient Coupling Component - Block Set, Series: K2, Cplg Size: 55, Material: Urethane
MI ITEM #02519869
MFR #55 K2 BS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
55 K2 BS

2270882 Resilient Coupling Component - Block Set, Series: K2, Cplg Size: 55, Material: Urethane
MI ITEM #02519869
MFR #55 K2 BS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
55 K2 BS
  • Non-Lubricated design for toughest industrial applications. Provides torsional damping to reduce torsional vibration and cushion shock loads. Redundant fail safe design with interlocking parts. Easy to assemble and operate in hot, wet, gritty tough environment.

Specifications

  • Product Types
    Block Set
  • Coupling Size Code
    55
  • Series
    K2
  • Material
    Urethane
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662384100273
  • Weight
    18.00
  • Manufacturer Catalog Number
    55 K2 BS
  • Product Type
    Resilient Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought