Motion
55 K2 CFFS

KOP-FLEX
55 K2 CFFS

2270999 Resilient Coupling Component - Center Flange Fastener, Series: K2, Cplg Size: 55, Material: Steel
MI ITEM #02519870
MFR #55 K2 CFFS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
55 K2 CFFS

2270999 Resilient Coupling Component - Center Flange Fastener, Series: K2, Cplg Size: 55, Material: Steel
MI ITEM #02519870
MFR #55 K2 CFFS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
55 K2 CFFS

Specifications

  • Product Types
    Center Flange Fastener
  • Coupling Size Code
    55
  • Series
    K2
  • Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662384100761
  • Weight
    6.26 lbs
  • Product Type
    Resilient Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text