Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
55 K2 FH

2300945 Resilient Coupling Component - Flex Half, Series: K2, Cplg Size: 55, Material: Steel
MI ITEM #02519873
MFR #55 K2 FH

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
55 K2 FH
  • Non-Lubricated design for tough industrial applications. High torques, Start and Stop operation, high shock load Available close coupled or in various spacer configuration to suit application

Specifications

  • Product Types
    Flex Half
  • Coupling Size Code
    55
  • Series
    K2
  • Outside Diameter
    22.63
  • Bore Type
    Rough Bore
  • Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662384018905
  • Weight
    408.28
  • Manufacturer Catalog Number
    55 K2 FH
  • Product Type
    Resilient Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text