Motion
55 K2 FHUB

KOP-FLEX
55 K2 FHUB

2270551 Resilient Coupling Hub - Cplg Size: 55, Bore Type: Rough Stock, Hub Material: Carbon Steel
MI ITEM #02519875
MFR #55 K2 FHUB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
55 K2 FHUB

2270551 Resilient Coupling Hub - Cplg Size: 55, Bore Type: Rough Stock, Hub Material: Carbon Steel
MI ITEM #02519875
MFR #55 K2 FHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
55 K2 FHUB

Specifications

  • Coupling Size Code
    55
  • Bore Type
    Rough Stock
  • Bore Range
    4.2500 to 8.2500 in
  • Hub Diameter
    12.1300 in
  • Hub Material
    Carbon Steel
  • Length Through Bore
  • Series
    K2
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662384122565
  • Weight
    230 lbs
  • Product Type
    Resilient Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text