Motion
55 K2 RHUB

KOP-FLEX
55 K2 RHUB

2270338 Resilient Coupling Hub - Cplg Size: 55, Bore Type: Rough Stock, Hub Material: Carbon Steel
MI ITEM #02519879
MFR #55 K2 RHUB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
55 K2 RHUB

2270338 Resilient Coupling Hub - Cplg Size: 55, Bore Type: Rough Stock, Hub Material: Carbon Steel
MI ITEM #02519879
MFR #55 K2 RHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
55 K2 RHUB
  • Non-Lubricated design for toughest industrial applications. Provides torsional damping to reduce torsional vibration and cushion shock loads. Redundant fail safe design with interlocking parts. Easy to assemble and operate in hot, wet, gritty tough environment.

Specifications

  • Coupling Size Code
    55
  • Bore Type
    Rough Bore
  • Bore Range
    4.5 to 11.88 in
  • Hub Diameter
    17.0000 in
  • Hub Material
    Carbon Steel
  • Length Through Bore
  • Torque Capacity
    422000 in
  • Max Rpm
    1710 rpm
  • Series
    K2
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384122527
  • Weight
    0.0000 lbs
  • Product Type
    Resilient Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text