Motion
55 K2 SLEEVE

KOP-FLEX
55 K2 SLEEVE

2270775 Resilient Coupling Sleeve - Cplg Size: 55, Sleeve Type: K2, Material: Carbon Steel
MI ITEM #02519881
MFR #55 K2 SLEEVE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
55 K2 SLEEVE

2270775 Resilient Coupling Sleeve - Cplg Size: 55, Sleeve Type: K2, Material: Carbon Steel
MI ITEM #02519881
MFR #55 K2 SLEEVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
55 K2 SLEEVE
  • Transmits very high torque and cushions system shock
  • Never needs lubrication
  • Easy to assemble and install
  • Operates in wet, gritty, hot and other tough conditions
  • Can increase drive train and gear component life
  • Low maintenance requirements

Specifications

  • Coupling Size Code
    55
  • Sleeve Type Code
    K2
  • Sleeve Material
    Carbon Steel
  • Series
    Max-C
  • Manufacturer Upc Number
    662384122480
  • Weight
    132.2 lbs
  • Product Type
    Resilient Coupling Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought