Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
60 K2 FR

2270122 Complete Resilient Coupling - Cplg Size: 6, Series: K2 FR, Rough Stock Bore, 16.3800 in OL
MI ITEM #02519890
MFR #60 K2 FR

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
60 K2 FR
  • Non-Lubricated design for toughest industrial applications.
  • Provides torsional damping to reduce torsional vibration and cushion shock loads.
  • Redundant fail safe design with interlocking parts.
  • Easy to assemble and operate in hot, wet, gritty tough environment.

Specifications

  • Coupling Size Code
    6
  • Bore Type
    Rough Stock
  • Coupling Outside Diameter
  • Configuration
    Flex Rigid
  • Coupling Overall Length
  • Maximum Bore F Hub
    9.2500 in
  • Maximum Bore R Hub
    13.3800 in
  • Length Through Bore
    16.3800 in
  • Horsepower @ 100 RPM
    2000 hp
  • Coupling Style
    Max-C (K2)
  • Max Rpm
    1550 rpm
  • Series
    K2 FR
  • Torque Capacity
    630000 in
  • Peak Torque
    630000 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662384017908
  • Weight
    678.3000 lbs
  • Product Type
    Complete Resilient Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text