Motion
60 UB CFFS

KOP-FLEX
60 UB CFFS

2271955 Resilient Coupling Component - Center Flange Fastener, Series: UB, Cplg Size: 60, Material: Steel
MI ITEM #02519896
MFR #60 UB CFFS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
60 UB CFFS

2271955 Resilient Coupling Component - Center Flange Fastener, Series: UB, Cplg Size: 60, Material: Steel
MI ITEM #02519896
MFR #60 UB CFFS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60 UB CFFS

Specifications

  • Product Types
    Center Flange Fastener
  • Coupling Size Code
    60
  • Series
    UB
  • Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662384082692
  • Weight
    6.56 lbs
  • Product Type
    Resilient Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought