Motion
60 UB EFFS

KOP-FLEX
60 UB EFFS

2272045 Resilient Coupling Component - End Ring Fastener, Series: UB, Cplg Size: 60, Material: Steel
MI ITEM #02519897
MFR #60 UB EFFS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
60 UB EFFS

2272045 Resilient Coupling Component - End Ring Fastener, Series: UB, Cplg Size: 60, Material: Steel
MI ITEM #02519897
MFR #60 UB EFFS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60 UB EFFS

Specifications

  • Product Types
    End Ring Fastener
  • Coupling Size Code
    60
  • Series
    UB
  • Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662384100327
  • Weight
    3.02 lbs
  • Product Type
    Resilient Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text