Motion
60 UB RHUB

KOP-FLEX
60 UB RHUB

2271682 Resilient Coupling Hub - Cplg Size: 60, Bore Type: Rough Stock, Hub Material: Carbon Steel
MI ITEM #02519905
MFR #60 UB RHUB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
60 UB RHUB

2271682 Resilient Coupling Hub - Cplg Size: 60, Bore Type: Rough Stock, Hub Material: Carbon Steel
MI ITEM #02519905
MFR #60 UB RHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60 UB RHUB
  • Non-Lubricated design for toughest industrial applications. Provides torsional damping to reduce torsional vibration and cushion shock loads. Redundant fail safe design with interlocking parts. Easy to assemble and operate in hot, wet, gritty tough environment.

Specifications

  • Coupling Size Code
    60
  • Bore Type
    Rough Bore
  • Bore Range
    4.25 to 7.5 in
  • Hub Diameter
    12.0000 in
  • Hub Material
    Carbon Steel
  • Length Through Bore
  • Torque Capacity
    252100 in
  • Max Rpm
    1300 rpm
  • Series
    UB
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384109634
  • Weight
    0.0000 lbs
  • Product Type
    Resilient Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text