Overview
Mfr description
70 K2 RHUB
- Non-Lubricated design for toughest industrial applications. Provides torsional damping to reduce torsional vibration and cushion shock loads. Redundant fail safe design with interlocking parts. Easy to assemble and operate in hot, wet, gritty tough environment.
Specifications
- Coupling Size Code70
- Bore TypeRough Bore
- Bore Range6 to 14.13 in
- Hub Diameter20.0000 in
- Hub MaterialCarbon Steel
- Length Through Bore
- Torque Capacity819000 in
- Max Rpm1430 rpm
- SeriesK2
- Manufacturer Catalog
- Manufacturer Product Page
- Manufacturer Upc Number662384122541
- Weight0.0000 lbs
- Product TypeResilient Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data