Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
70 K2 SLEEVE

2270791 Resilient Coupling Sleeve - Cplg Size: 70, Sleeve Type: K2, Material: Carbon Steel
MI ITEM #02519917
MFR #70 K2 SLEEVE

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
70 K2 SLEEVE
  • Transmits very high torque and cushions system shock
  • Never needs lubrication
  • Easy to assemble and install
  • Operates in wet, gritty, hot and other tough conditions
  • Can increase drive train and gear component life
  • Low maintenance requirements

Specifications

  • Coupling Size Code
    70
  • Sleeve Type Code
    K2
  • Sleeve Material
    Carbon Steel
  • Series
    Max-C
  • Manufacturer Upc Number
    662384122503
  • Weight
    260.85 lbs
  • Product Type
    Resilient Coupling Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text