Motion
80 K2 CFFS

KOP-FLEX
80 K2 CFFS

2271021 Resilient Coupling Component - Center Flange Fastener, Series: K2, Cplg Size: 80, Material: Steel
MI ITEM #02519920
MFR #80 K2 CFFS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
80 K2 CFFS

2271021 Resilient Coupling Component - Center Flange Fastener, Series: K2, Cplg Size: 80, Material: Steel
MI ITEM #02519920
MFR #80 K2 CFFS

Mfr description
80 K2 CFFS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    80
  • Weight
    18.3 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    662384839296
  • Material
    Steel
  • Product Type
    Resilient Coupling Components
  • Product Types
    Center Flange Fastener
  • Series
    K2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)