Motion
80 K2 ERING

KOP-FLEX
80 K2 ERING

2271138 Resilient Coupling Component - End Ring, Series: K2, Cplg Size: 80, Material: Steel
MI ITEM #02519922
MFR #80 K2 ERING
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
80 K2 ERING

2271138 Resilient Coupling Component - End Ring, Series: K2, Cplg Size: 80, Material: Steel
MI ITEM #02519922
MFR #80 K2 ERING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80 K2 ERING

Specifications

  • Product Types
    End Ring
  • Coupling Size Code
    80
  • Series
    K2
  • Material
    Steel
  • Manufacturer Upc Number
    662384122336
  • Weight
    53.2 lbs
  • Product Type
    Resilient Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text