Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
80 K2 FHUB

2270585 Resilient Coupling Hub - Cplg Size: 80, Bore Type: Rough Stock, Hub Material: Carbon Steel
MI ITEM #02519925
MFR #80 K2 FHUB

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
80 K2 FHUB

Specifications

  • Coupling Size Code
    80
  • Bore Type
    Rough Stock
  • Bore Range
    6.5.000 to 11.0000 in
  • Hub Diameter
    16.6300 in
  • Hub Material
    Carbon Steel
  • Length Through Bore
  • Series
    K2
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662384122596
  • Weight
    7.66 lbs
  • Product Type
    Resilient Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text