Motion
80 K2 FR

KOP-FLEX
80 K2 FR

2270148 Complete Resilient Coupling - Cplg Size: 8, Series: K2 FR, Rough Stock Bore, 19.2500 in OL
MI ITEM #02519927
MFR #80 K2 FR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
80 K2 FR

2270148 Complete Resilient Coupling - Cplg Size: 8, Series: K2 FR, Rough Stock Bore, 19.2500 in OL
MI ITEM #02519927
MFR #80 K2 FR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80 K2 FR
  • Non-Lubricated design for toughest industrial applications.
  • Provides torsional damping to reduce torsional vibration and cushion shock loads.
  • Redundant fail safe design with interlocking parts.
  • Easy to assemble and operate in hot, wet, gritty tough environment.

Specifications

  • Coupling Size Code
    8
  • Bore Type
    Rough Stock
  • Coupling Outside Diameter
  • Configuration
    Flex Rigid
  • Coupling Overall Length
  • Maximum Bore F Hub
    11.0000 in
  • Maximum Bore R Hub
    14.8800 in
  • Length Through Bore
    19.2500 in
  • Horsepower @ 100 RPM
    3490 hp
  • Coupling Style
    Max-C (K2)
  • Max Rpm
    1310 rpm
  • Series
    K2 FR
  • Torque Capacity
    1100000 in
  • Peak Torque
    1100000 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662384018103
  • Weight
    400.0100 lbs
  • Product Type
    Complete Resilient Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text