Motion
80 K2 SLEEVE

KOP-FLEX
80 K2 SLEEVE

2270809 Resilient Coupling Sleeve - Cplg Size: 80, Sleeve Type: K2, Material: Carbon Steel
Mi Item #02519931
MFR #80 K2 SLEEVE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
80 K2 SLEEVE

2270809 Resilient Coupling Sleeve - Cplg Size: 80, Sleeve Type: K2, Material: Carbon Steel
Mi Item #02519931
MFR #80 K2 SLEEVE

Mfr description
80 K2 SLEEVE
  • Transmits very high torque and cushions system shock
  • Never needs lubrication
  • Easy to assemble and install
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    80
  • Weight
    317.45 lbs

Details

  • Manufacturer Upc Number
    662384122510
  • Product Type
    Resilient Coupling Sleeves
  • Series
    Max-C
  • Sleeve Material
    Carbon Steel
  • Sleeve Type Code
    K2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)