Motion
RPV 303 X 10 FT

RAMSEY PRODUCTS CORP
RPV 303 X 10 FT

Silent Chain - High Performance, Side Guide Style, 0.3750 in Pitch, 0.7500 in Overall Width, Steel Material
Mi Item #02519968
MFR #RPV 303 X 10 FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RAMSEY PRODUCTS CORP
RPV 303 X 10 FT

Silent Chain - High Performance, Side Guide Style, 0.3750 in Pitch, 0.7500 in Overall Width, Steel Material
Mi Item #02519968
MFR #RPV 303 X 10 FT

Mfr description
RPV303 SILENT CHAIN
  • RPV series chain and sprockets are high performance products offering maximum speed and power handling capability
  • RPV is usually the choice for challenging applications, particularly where space is limited and power or speed requirements exceed the capacity of other products
  • Price per foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    0.7500 in
  • Inside Width
    0.6900 in
  • Overall Length
    10 ft
  • Pitch
    0.3750 in
  • Weight
    0.7 lbs/ft
  • Width
    0.7500 in

Details

  • Chain Construction
    Side Guide
  • Chain Type
    High Performance
  • Material
    Steel
  • Product Type
    Silent Chain
  • Series
    RPV
  • Working Load Capacity
    6000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)