Motion
RPV303-27 X 20 mm

RAMSEY PRODUCTS CORP
RPV303-27 X 20 mm

Silent Chain Sprocket - Finished w/ Keyway, 0.3750 in Chain Pitch, 82 mm Pitch Dia., 27 Teeth, Steel
MI ITEM #02519969
MFR #RPV303-27 X 20 mm
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RAMSEY PRODUCTS CORP
RPV303-27 X 20 mm

Silent Chain Sprocket - Finished w/ Keyway, 0.3750 in Chain Pitch, 82 mm Pitch Dia., 27 Teeth, Steel
MI ITEM #02519969
MFR #RPV303-27 X 20 mm

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RPV303-27 X 20MM SILENT CHAIN SPKT

Specifications

  • Chain Pitch
    0.3750 in
  • Pitch Diameter
    82 mm
  • Number Of Teeth
    27
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
    20 mm
  • Material
    Steel
  • Face Width
    19 mm
  • Outside Diameter
    79 mm
  • Hub Type
    B Hub
  • Length Through Bore
    35.7 mm
  • Hub Diameter
    66.7 mm
  • Chain Overall Width
    0.6600 in
  • Min Bore Diameter
    19.1 mm
  • Maximum Bore Diameter
    44.5 mm
  • Manufacturer Catalog
  • Weight
    2.2 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text