Motion
W1928M35-E
HP HTS - High Power High Torque Sprocket - 8MM, 0.31496 Pitch, 35 mm Belt Width, 192 Teeth, Bushed, E
MI ITEM #02520143
MFR #W1928M35-E
List Price$1,841.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HP HTS - High Power High Torque Sprocket - 8MM, 0.31496 Pitch, 35 mm Belt Width, 192 Teeth, Bushed, E
MI ITEM #02520143
MFR #W1928M35-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,841.41/each for your price

Overview

Mfr description
W1928M35-E SPK HIGH HP HTS QD
  • Highest HP drives and narrower than HTS.
  • Non-slip toothed drive with no metal to metal contact.
  • Exhibit many of the best features of chain drives and belt drives.
  • Precise machining and processes ensure consistent finish and high quality.

Specifications

  • Belt Type
    8MM
  • Bore Type
    Bushed
  • Belt Pitch
    0.31496
  • Belt Width
    1.378 in
  • Number Of Teeth
  • Bushing Series
    E
  • Bore Diameter
  • Number Of Flanges
    0
  • Face Width
    1.73 in
  • Number Of Hubs
    2
  • Hub Diameter
    7.5 in
  • Outside Diameter
    19.181 in
  • Pitch Diameter
    19.249 in
  • Length Through Bore
  • Pulley Construction
    Spoked
  • Sprocket Type
    HP HTS - High Power High Torque Sprocket
  • Material
    Cast Iron
  • Weight
    53.00 lbs
  • Manufacturer Upc Number
    697950932866
  • UPC_NO
    697950932866
  • Manufacturer Catalog
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text