Motion
W3014M20-SK
Hp Ht - High Power High Torque Sprocket - 14MM, 0.55118 Pitch, 0.7874 in Belt Width, 30 Teeth, Bushed, DK
MI ITEM #02520147
MFR #W3014M20-SK
Price$310.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hp Ht - High Power High Torque Sprocket - 14MM, 0.55118 Pitch, 0.7874 in Belt Width, 30 Teeth, Bushed, DK
MI ITEM #02520147
MFR #W3014M20-SK

Mfr description
W3014M20-SK SPK HIGH HP HTS QD
  • Highest HP drives and narrower than HTS.
  • Non-slip toothed drive with no metal to metal contact.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$310.01/each

Specifications

Dimensions

  • Belt Pitch
    0.55118
  • Belt Width
    0.7874 in
  • Bore Diameter  
    0.5 to 2.625 in
  • Face Width
    1.22 in
  • Flange Outside Diameter  
    6.13 in
  • For Belt Width
    20 mm
  • Outside Diameter
    5.1560 in
  • Pitch
    14 mm
  • Pitch Diameter
    5.263 in
  • Weight
    4.40 lbs

Details

  • Belt Type
    14MM
  • Bore Type
    Bushed
  • Bushing Series
    DK
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950911212
  • Material
    Steel
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Number Of Teeth  
    30
  • Pulley Construction
    Plain
  • Sprocket Type
    HP HTS - High Power High Torque Sprocket
  • UPC_NO
    697950911212

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)