Motion
W728M35-SK
Hp Ht - High Power High Torque Sprocket - 8MM, 0.31496 Pitch, 1.378 in Belt Width, 72 Teeth, Bushed, SK
Mi Item #02520167
MFR #W728M35-SK
Price$487.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hp Ht - High Power High Torque Sprocket - 8MM, 0.31496 Pitch, 1.378 in Belt Width, 72 Teeth, Bushed, SK
Mi Item #02520167
MFR #W728M35-SK

Mfr description
W728M35-SK SPK HIGH HP HTS QD
  • Highest HP drives and narrower than HTS.
  • Non-slip toothed drive with no metal to metal contact.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$487.09/each

Specifications

Dimensions

  • Belt Pitch
    0.31496
  • Belt Width
    1.378 in
  • Bore Diameter  
    0.5 to 2.625 in
  • Face Width
    1.73 in
  • Flange Outside Diameter  
    7.562 in
  • For Belt Width
    35 mm
  • Length Through Bore  
    1.25 in
  • Outside Diameter
    7.1630 in
  • Pitch
    8 mm
  • Pitch Diameter
    7.218 in
  • Weight
    9.08 lbs

Details

  • Belt Type
    8MM
  • Bore Type
    Bushed
  • Bushing Series
    SK
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950932316
  • Material
    Steel
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Number Of Teeth  
    72
  • Pulley Construction
    Plain
  • Sprocket Type
    HP HTS - High Power High Torque Sprocket
  • UPC_NO
    697950932316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)