Motion
W728M60-E
HP HTS - High Power High Torque Sprocket - 8MM, 0.31496 Pitch, 60 mm Belt Width, 72 Teeth, Bushed, E
MI ITEM #02520168
MFR #W728M60-E
Your Price$705.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HP HTS - High Power High Torque Sprocket - 8MM, 0.31496 Pitch, 60 mm Belt Width, 72 Teeth, Bushed, E
MI ITEM #02520168
MFR #W728M60-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$705.18/each(List $810.96)

Overview

Mfr description
W728M60-E SPK HIGH HP HTS QD
  • Highest HP drives and narrower than HTS.
  • Non-slip toothed drive with no metal to metal contact.
  • Exhibit many of the best features of chain drives and belt drives.
  • Precise machining and processes ensure consistent finish and high quality.

Specifications

  • Belt Type
    8MM
  • Bore Type
    Bushed
  • Belt Pitch
    0.31496
  • Belt Width
    2.3622 in
  • Number Of Teeth
  • Bushing Series
    E
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    2.756 in
  • Number Of Hubs
    1
  • Outside Diameter
    7.163 in
  • Pitch Diameter
    7.218 in
  • Length Through Bore
  • Pulley Construction
    Plain
  • Sprocket Type
    HP HTS - High Power High Torque Sprocket
  • Material
    Steel
  • Weight
    12.77 lbs
  • Manufacturer Upc Number
    697950933092
  • UPC_NO
    697950933092
  • Manufacturer Catalog
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text