Motion
W808M22-SK
High Torque Drive (htd) Belt Sprocket - 8MM, 0.31496 Pitch, 0.8661 in Belt Width, 80 Teeth, Bushed, SK
Mi Item #02520172
MFR #W808M22-SK
Price$629.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Torque Drive (htd) Belt Sprocket - 8MM, 0.31496 Pitch, 0.8661 in Belt Width, 80 Teeth, Bushed, SK
Mi Item #02520172
MFR #W808M22-SK

Mfr description
W808M22-SK SPK HIGH HP HTS QD
  • Highest HP drives and narrower than HTS.
  • Non-slip toothed drive with no metal to metal contact.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$629.89/each

Specifications

Dimensions

  • Belt Pitch
    0.31496
  • Belt Width
    0.8661 in
  • Bore Diameter  
    0.5 to 2.625 in
  • Flange Outside Diameter  
    8.375 in
  • For Belt Width
    22 mm
  • Hub Diameter
    4.75 in
  • Hub Projection
    0.28 in
  • Length Through Bore  
    1.25 in
  • Outside Diameter
    7.9640 in
  • Pitch
    8 mm
  • Pitch Diameter
    8.02 in
  • Weight
    9.10 lbs

Details

  • Belt Type
    8MM
  • Bore Type
    Bushed
  • Bushing Series
    SK
  • CAD Drawing
  • Manufacturer Upc Number
    697950931258
  • Material
    Steel
  • Number Of Teeth  
    80
  • UPC_NO
    697950931258
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)