Motion
9-1240BY
Leather Palm Glove with Canvas Back - Leather, No Grade Listed, Nylon, Color Blue, Yellow
MI ITEM #02520226
MFR #9-1240BY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Canvas Back - Leather, No Grade Listed, Nylon, Color Blue, Yellow
MI ITEM #02520226
MFR #9-1240BY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9-1240 BY INSULATED POLAR

Specifications

  • Material Type
    Leather Palm Gloves - Canvas Back
  • Leather Material Type
    Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Nylon
  • Color
    Blue, Yellow
  • Back Material
    Canvas
  • Coating Coverage
    Uncoated
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Description Keyword
    Nylon Lined
  • Liner Material
    Nylon Lined
  • Material
    Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text