Motion
118016.00
DC Explosion Proof Electric Motor - Explosion Proof, Brushed, 1/2 hp hp, 90 V, 1750 rpm rpm, TENV, S56C Frame
Mi Item #02520284
MFR #118016.00
Price$3,691.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Explosion Proof Electric Motor - Explosion Proof, Brushed, 1/2 hp hp, 90 V, 1750 rpm rpm, TENV, S56C Frame
Mi Item #02520284
MFR #118016.00

Mfr description
118016.00,1/2HP,S56C,1800RPM,,TENV
  • Rugged mechanical construction
  • Meets all safety requirements
  • UL and CSA listed
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,691.27/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56C
  • NEMA / IEC Frame Size
    S56C
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    14.41 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.63 in
  • Weight
    38 lbs

Details

  • 2D Drawing
  • Base RPM
    1750 rpm
  • DC Armature Voltage
    90 V
  • Duty Condition Type
    Continuous Duty
  • Efficiency Rating
    84.4
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Field Full Load Current
    4.70 A
  • Frame Type
    S56C
  • Full Load Efficiency
    84.40 %
  • Insulation Class
    H
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720014639
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1750 rpm
  • Motor Family
    Explosion Proof
  • Motor Horsepower
    1/2 hp
  • Motor Type
    Brushed
  • Mounting Type
    C-Face Flange / Rigid Base
  • Operating Temperature Range
    40 °C
  • Overload Protector
    Automatic
  • Power Rating
    0.50 hp
  • Rotation
    Reversible
  • Shaft Rotation
    Reconn
  • Standards Met
    CSA, UL Recognized
  • Thermal Protection
    Automatic
  • UL Approvals
    Recognized
  • UPC_NO
    691720014639
  • Voltage
    90 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)