Overview
Mfr description
CG-F050 BRACKET
- CG1 mounting brackets
- Type: flange, foot, trunnion, single & double clevis
- Applicable to all bore sizes
Specifications
- SeriesCG1
- Country of OriginJP
- Hardware TypeFlange Bracket
- Mounting TypeFlange Mount
- Manufacturer Catalog
- Cylinder Size50 mm
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data