Motion
425H3-01-A

BARKSDALE INC
425H3-01-A

General Industrial Transducer (Amplified) - 425 Series, 0 - 15 psi, Input 12 to 30 V dc Excitation Voltage, Output 4-20 mA, Process Conn. 1/4 NPT Male Thread, Elec. Conn. Shielded & Jacketed #22AWB Cable (1 meter), -40 to 185°F
MI ITEM #02520497
MFR #425H3-01-A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARKSDALE INC
425H3-01-A

General Industrial Transducer (Amplified) - 425 Series, 0 - 15 psi, Input 12 to 30 V dc Excitation Voltage, Output 4-20 mA, Process Conn. 1/4 NPT Male Thread, Elec. Conn. Shielded & Jacketed #22AWB Cable (1 meter), -40 to 185°F
MI ITEM #02520497
MFR #425H3-01-A

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
425H3-01-A PRESSURE TRANSDUCER
  • General purpose, industrial grade transducer
  • Diffused silicon sensor for high accuracy and reliability
  • Rugged stainless steel enclosure
  • Superior surge voltage protection and EMI/RFI immunity
  • Built-in high pressure snubber (2000 psi and above)
  • Current and voltage signals
  • UL and cUL approved (UL508

Specifications

  • Transducer Type
    Transducer - General Industrial (Amplified)
  • Series
    425
  • Output
    4-20 mA
  • Process Connection
    1/4 NPT Male Thread
  • Electrical Connection
    Shielded & Jacketed #22AWB Cable (1 meter)
  • Power Supply Type
    12 to 30 V dc Excitation Voltage
  • Manufacturer Catalog
  • Pressure Range
    0 - 15 psi
  • Temperature Range
    -40 to 185°F
  • Options
    Calibrated @ Absolute pressure
  • Weight
    7.4 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text